KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Connector, Tube 3/8, Pipe 3/8, PK10

LEGRIS| Zoro #: G2077424| Mfr #: 3175 60 17

$77.61 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube x Male BSPT
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2077424 Mfr #: 3175 60 17
Max. Pressure: 290 psiConnection Type: Tube x Male BSPT
Temp. Range: -4 Degrees to 175 Degrees FHex Size: 17mm
Pipe Size: 3/8"Body Material: Glass Filled Nylon and Nickel Plated Brass with a Black Polypropylene Button
Color: Nickel Plated BrassFittings Sub-Category: Adapters
Item: Male ConnectorBasic Material: Plastic/Metal Combination
Tube Size: 3/8"Country of Origin (subject to change): Mexico

Description

Straight Male Connector, Tube Size 3/8 In, Pipe Size 3/8 In, Hex Size 17mm, Tube x BSPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews