KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Connector, Tube 5/16, Pipe 1/4, PK10

LEGRIS| Zoro #: G2391401| Mfr #: 3175 08 13

$58.58 /pk

This item ships free. Details.Standard ground shipping.
Details:
Hex Size: 14mm
Pipe Size: 1/4"
Max. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2391401 Mfr #: 3175 08 13
Hex Size: 14mmPipe Size: 1/4"
Max. Pressure: 290 psiConnection Type: Tube x Male BSPT
Temp. Range: -4 Degrees to 175 Degrees FFittings Sub-Category: Adapters
Basic Material: Plastic/Metal CombinationTube Size: 5/16" or 8mm
Item: Male ConnectorCountry of Origin (subject to change): Mexico

Description

Straight Male Connector, Tube Size 5/16 In, Pipe Size 1/4 In, Hex Size 14mm, Tube x BSPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews