KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Connector, Tube 5/32 In or 4mm, PK10

LEGRIS| Zoro #: G0855531| Mfr #: 3171 04 20

$29.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex Size: 2mm
Max. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0855531 Mfr #: 3171 04 20
Hex Size: 2mmMax. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees FPipe Size (Fittings): 10-32
Tube Size: 4mmItem: Male Connector
Country of Origin (subject to change): Mexico

Description

Item Male Connector, Type Push To Connect, Pipe Size 10-32, Tube Size 5/32 In. or 4mm, Thread Size 10-32, Tube x MNPT Connection, Material of Construction Nickel Plated Brass, Temp. Range -4 to 175 Degrees F, Hex Size 2mm, Package Quantity 10

Reviews