Male Elbow, 10mm OD, PSI 290, PK10

LEGRIS| Zoro #: G0588944| Mfr #: 3199 10 17

$119.00 /pk

This item ships free. Details.Standard ground shipping.
Tube Size: 10mmSpecial Features: With Thread SealantColor: Black
Save 15%. Sign up for Z-mail.


Zoro #: G0588944 Mfr #: 3199 10 17
Tube Size: 10mmSpecial Features: With Thread Sealant
Color: BlackPipe Size: 3/8"
Connection Type: Tube x Male BSPPBasic Material: Plastic/Metal Combination
Hex Size: 20mmMax. Pressure: 290 psi
Fittings Sub-Category: ElbowsTemp. Range: -4 Degrees to 175 Degrees F
Item: Male Elbow, 90 DegreesBody Material: Glass Filled Nylon and Nickel Plated Brass
Country of Origin (subject to change): France


Male Elbow, Tube Size 10mm, Pipe Size 3/8 In, Hex Size 20mm, Tube x BSPP Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10