KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Elbow, 1/2 In OD, 290 PSI, PK10

LEGRIS| Zoro #: G0563306| Mfr #: 3109 62 22

$87.13 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube x MNPT
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0563306 Mfr #: 3109 62 22
Max. Pressure: 290 psiConnection Type: Tube x MNPT
Temp. Range: -4 Degrees to 175 Degrees FHex Size: 24mm
Pipe Size: 1/2"Body Material: Glass Filled Nylon and Nickel Plated Brass
Color: BlackFittings Sub-Category: Elbows
Item: Elbow, 90 DegreesSpecial Features: With Thread Sealant
Basic Material: Plastic/Metal CombinationTube Size: 1/2"
Country of Origin (subject to change): Mexico

Description

Male Elbow, Tube Size 1/2 In, Pipe Size 1/2 In, Hex Size 24mm, Tube x MNPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews