Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Male Elbow, 1/2 In OD, 290 PSI, PK10
  • Zoro #: G0300456
  • Mfr #: 3109 62 18
$91.95 ($9.20/unit)
  • Special Features: With Thread Sealant
  • Body Material: Glass Filled Nylon and Nickel Plated Brass
  • Fittings Sub-Category: Elbows
See full product details
This item ships free.

Legris #3109 62 18 Specifications

  • Zoro #: G0300456
  • Mfr #: 3109 62 18
Special Features: With Thread Sealant Body Material: Glass Filled Nylon and Nickel Plated Brass
Fittings Sub-Category: Elbows Connection Type: Tube x MNPT
Basic Material: Plastic/Metal Combination Hex Size: 20mm
Max. Pressure: 290 psi Color: Black
Item: 90 Degree Elbow Temp. Range: -4 Degrees to 175 Degrees F
Tube Size: 1/2" Pipe Size: 3/8"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Glass filled nylon tube fittings are a great choice when choosing couplers and ends for nylon tubing. Legris Elbow, 90 Degrees include characteristics like: Pipe Size: 3/8", Tube Size: 1/2", Color: Black.

Reviews of Legris #3109 62 18