KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Elbow, 45 Deg, 6mm, OD, M5 x.09, PK10

LEGRIS| Zoro #: G2289725| Mfr #: 3133 06 19

$40.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2289725 Mfr #: 3133 06 19
Max. Pressure: 290 psiConnection Type: Tube
Temp. Range: -4 Degrees to 175 Degrees FHex Size: 8mm
Pipe Size: M5 x 0.8Body Material: Glass Filled Nylon and Nickel Plated Brass
Color: BlackFittings Sub-Category: Elbows
Item: Male Elbow, 45 DegreesSpecial Features: With Thread Sealant
Basic Material: Plastic/Metal CombinationTube Size: 6mm
Country of Origin (subject to change): France

Description

Male Elbow, 45 Degrees Elbow, Tube Size 6mm, Pipe Size M5 x 0.8, Hex Size 8mm, Push to Connect Connection, Temp. Range -4 to 175 Degrees F, Material of Construction Nylon Body, Nickel Plated Threads, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews