Male Elbow, 5/32 In OD, 290 PSI, PK10

LEGRIS| Zoro #: G0457563| Mfr #: 3109 04 20

$48.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex Size: 8mm
Connection Type: Tube x UNF
Basic Material: Plastic/Metal Combination
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0457563 Mfr #: 3109 04 20
Hex Size: 8mmConnection Type: Tube x UNF
Basic Material: Plastic/Metal CombinationItem: Elbow, 90 Degrees
Pipe Size: 10-32Tube Size: 5/32" or 4mm
Fittings Sub-Category: ElbowsBody Material: Glass Filled Nylon and Nickel Plated Brass
Color: BlackMax. Pressure: 290 psi
Special Features: With Thread SealantTemp. Range: -4 Degrees to 175 Degrees F
Country of Origin (subject to change): Mexico

Description

Male Elbow, Tube Size 5/32 In, Pipe Size 10-32, Hex Size 8mm, Tube x UNF Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews