BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Male Elbow, 6mm OD, PSI 290, PK10

LEGRIS| Zoro #: G0839361| Mfr #: 3199 06 13

$66.25 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: ElbowsColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0839361 Mfr #: 3199 06 13
Fittings Sub-Category: ElbowsColor: Black
Max. Pressure: 290 psiHex Size: 16mm
Connection Type: Tube x Male BSPPPipe Size: 1/4"
Item: Male Elbow, 90 DegreesTemp. Range: -4 Degrees to 175 Degrees F
Body Material: Glass Filled Nylon and Nickel Plated BrassTube Size: 6mm
Basic Material: Plastic/Metal CombinationCountry of Origin (subject to change): France

Description

Male Elbow, Tube Size 6mm, Pipe Size 1/4 In, Hex Size 16mm, Tube x BSPP Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews