KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Elbow, 6mm OD, PSI 290, PK10

LEGRIS| Zoro #: G0770917| Mfr #: 3199 06 19

$46.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube x BSPP
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0770917 Mfr #: 3199 06 19
Max. Pressure: 290 psiConnection Type: Tube x BSPP
Temp. Range: -4 Degrees to 175 Degrees FHex Size: 8mm
Pipe Size: M5 x 0.8Body Material: Glass Filled Nylon and Nickel Plated Brass
Color: BlackFittings Sub-Category: Elbows
Item: Elbow, 90 DegreesBasic Material: Plastic/Metal Combination
Tube Size: 6mmCountry of Origin (subject to change): Mexico

Description

90 Degrees Male Elbow, Tube Size 6mm, Pipe Size M5 x 0.8, Hex Size 8mm, MNPT x Tube Connection, Temp. Range -4 to 175 Degrees F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews