KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Elbow, 8mm OD, PSI 290, PK10

LEGRIS| Zoro #: G1231544| Mfr #: 3199 08 13

$74.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube x Male BSPP
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1231544 Mfr #: 3199 08 13
Max. Pressure: 290 psiConnection Type: Tube x Male BSPP
Temp. Range: -4 Degrees to 175 Degrees FHex Size: 16mm
Pipe Size: 1/4"Body Material: Glass Filled Nylon and Nickel Plated Brass
Color: BlackFittings Sub-Category: Elbows
Item: Male Elbow, 90 DegreesSpecial Features: With Thread Sealant
Basic Material: Plastic/Metal CombinationTube Size: 8mm
Country of Origin (subject to change): Mexico

Description

Male Elbow, Tube Size 8mm, Pipe Size 1/4 In, Hex Size 16mm, Tube x BSPP Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews