Male Elbow, 8mm OD, PSI 290, PK10

LEGRIS| Zoro #: G1736122| Mfr #: 3199 08 17

$93.27 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 8mm
Max. Pressure: 290 psi
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1736122 Mfr #: 3199 08 17
Tube Size: 8mmMax. Pressure: 290 psi
Color: BlackPipe Size: 3/8"
Basic Material: Plastic/Metal CombinationHex Size: 20mm
Connection Type: Tube x Male BSPPFittings Sub-Category: Elbows
Temp. Range: -4 Degrees to 175 Degrees FItem: Male Elbow, 90 Degrees
Body Material: Glass Filled Nylon and Nickel Plated BrassCountry of Origin (subject to change): France

Description

Male Elbow, Tube Size 8mm, Pipe Size 3/8 In, Hex Size 20mm, Tube x BSPP Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews