Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Male Elbow, 90 Deg, 1/4, MNPT x Tube, PK10
  • Zoro #: G1075094
  • Mfr #: 3109 56 11
$38.80 ($3.88/unit)
  • Special Features: With Thread Sealant
  • Basic Material: Plastic/Metal Combination
  • Hex Size: 11mm
See full product details
Orders over $75 ship free.

Legris #3109 56 11 Specifications

  • Zoro #: G1075094
  • Mfr #: 3109 56 11
Special Features: With Thread Sealant Basic Material: Plastic/Metal Combination
Hex Size: 11mm Item: 90 Degree Elbow
Tube Size: 1/4" Max. Pressure: 290 psi
Color: Black Connection Type: Tube x MNPT
Pipe Size: 1/8" Temp. Range: -4 Degrees to 175 Degrees F
Fittings Sub-Category: Elbows Body Material: Glass Filled Nylon and Nickel Plated Brass
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Glass filled nylon tube fittings provide greater strength than fittings made with traditional nylon. Take a look at the features for Legris Elbow, 90 Degrees. Pipe Size: 1/8", Tube Size: 1/4", Color: Black.

Reviews of Legris #3109 56 11