Legris
Male Elbow, 90 Deg, 1/4, MNPT x Tube, PK10
- Zoro #: G2694002
- Mfr #: 3109 56 14
Hover or click to zoom Tap to zoom
$31.15
pkg. of 10 ($3.11/ea)
- Item: Elbow
- Tube Size: 1/4 in
- Max. Pressure: 290 psi
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $31.15
Legris #3109 56 14 Specifications
- Zoro #: G2694002
- Mfr #: 3109 56 14
- Item: Elbow
- Tube Size: 1/4 in
- Max. Pressure: 290 psi
- Fittings Sub-Category: Elbows
- Connection Type: Tube x MNPT
- Pipe Size: 1/4 in
- Color: Black
- Temp. Range: -4 Degrees to 175 Degrees F
- Hex Size: 14 mm
- Basic Material: Plastic/Metal Combination
- Body Material: Glass Filled Nylon and Nickel Plated Brass
- Special Features: With Thread Sealant
- Minimum Operating Temperature: 4 Degrees F
- Maximum Operating Pressure: 290 psi
- Compatible Tube Hardness: 95 Shore A
- Includes Pre-Applied Thread Sealant: Yes
- Fitting Side B Pipe Size: 1/4 in
- Fitting Material: Nylon
- Vacuum Rating: 28 inHg
- Maximum Operating Temperature: 175 Degrees F
- Fitting Thread Size: 1/4
- Fitting Side A Connection Type: Push-to-Connect
- Compatible Tube Material: Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
- Fitting Side A Tube Outer Diameter: 1/4 in
- Release Type: Push Button
- Resistance Properties: Chemical-Resistant, Corrosion-Resistant
- Fitting Side B Connection Type: MNPT
- For Tube Outside Diameter: 1/4 in
- Fitting Body Material: Nylon
- Fitting Shape: Elbow
- Fitting Pipe Size: 1/4 in
- For Tube OD: 1/4 in
- End Connection Type: Push-to-Connect, Threaded
- Country of Origin (subject to change): Mexico
Description
Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Nylon, Fitting Thread Size 1/4, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 5/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions and Compliance
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
Reviews of Legris #3109 56 14
Explore more
- LEGRIS Metric All Metal Push-to-Connect Fitting 3614 04 19
- LEGRIS Male Elbow, 8mm OD, PSI 290, PK10 3199 08 13
- LEGRIS Male Elbow, Thread Size 1/4 In NPT, PK10 3109 08 14
- LEGRIS Male Elbow, Tube 14mm, Pipe 1/2 In, PK10 3109 14 21
- LEGRIS Female Conn, 1 ODx1/4 NPT, PK10 3014 62 14
- LEGRIS Plug-In Elbow, Outside Dia 8mm, PK10 3182 08 00
- LEGRIS UnionTee 10mmOD x 8mmOD, PK10 3104 10 08
- LEGRIS Plug-In Reducer, 8mm x 10mm, PK10 3166 08 10
- MILTON PTC Swivel Branch Tee, 1/4"MNPT, 3/8", PK10 2204-7
- LEGRIS All Metal Push to Connect Fitting 3899 06 19
- JOHN GUEST Polypropylene Service Repair Kit, 1/4 in, 3/8 in Tube Size KIT-ISRK
- Legris Push-to-Connect Tube Fittings