HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Male Elbow, 90 Deg, 3/8, MNPT x Tube, PK10

LEGRIS| Zoro #: G1045642| Mfr #: 3109 60 11

$53.90 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Special Features: With Thread Sealant
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1045642 Mfr #: 3109 60 11
Tube Size: 3/8"Special Features: With Thread Sealant
Color: BlackPipe Size: 1/8"
Connection Type: Tube x MNPTBasic Material: Plastic/Metal Combination
Hex Size: 15mmMax. Pressure: 290 psi
Fittings Sub-Category: ElbowsTemp. Range: -4 Degrees to 175 Degrees F
Item: Elbow, 90 DegreesBody Material: Glass Filled Nylon and Nickel Plated Brass
Country of Origin (subject to change): Mexico

Description

Male Elbow, Tube Size 3/8 In, Pipe Size 1/8 In, Hex Size 15mm, Tube x MNPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews