KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Elbow Ext 90 D, 4mmODx10-32, PK10

LEGRIS| Zoro #: G1632041| Mfr #: 3169 04 20

$71.51 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube x MNPT
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1632041 Mfr #: 3169 04 20
Max. Pressure: 290 psiConnection Type: Tube x MNPT
Temp. Range: -4 Degrees to 175 Degrees FHex Size: 8mm
Pipe Size: 10-32Body Material: Glass Filled Nylon and Nickel Plated Brass
Color: BlackFittings Sub-Category: Elbows
Item: Extended Elbow, 90 DegreesSpecial Features: With Thread Sealant
Basic Material: Plastic/Metal CombinationTube Size: 5/32" or 4mm
Country of Origin (subject to change): Mexico

Description

Extended Elbow, 90 Degrees , Basic Material Plastic/Metal Combination, Body Material Glass Filled Nylon and Nickel Plated Brass, Connection Type Tube x MNPT, Tube Size 5/32 In. or 4mm, Pipe Size 10-32, Max. Pressure 290 psi, Color Black, Hex Size 8mm, Special Features With Thread Sealant, Temp. Range -4 Degrees to 175 Degrees F, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews