Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Male Elbow, Thread Size 10mm, PK10

  • Zoro #: G0524194
  • Mfr #: 3199 06 60

$117.08 ($11.71/unit)

  • Temp. Range: -4 Degrees to 175 Degrees F
  • Body Material: Glass Filled Nylon and Nickel Plated Brass
  • Connection Type: Tube x MNPT
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Legris #3199 06 60 Specifications

  • Zoro #: G0524194
  • Mfr #: 3199 06 60
Temp. Range: -4 Degrees to 175 Degrees F Body Material: Glass Filled Nylon and Nickel Plated Brass
Connection Type: Tube x MNPT Item: 90 Degree Elbow
Max. Pressure: 290 psi Color: Black
Tube Size: 6mm Fittings Sub-Category: Elbows
Pipe Size: M10 x 1 Basic Material: Plastic/Metal Combination
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

90 Degrees Male Elbow, Tube Size 6mm, Pipe Size M10 x 1, MNPT x Tube Connection, Temp. Range -4 to 175 Degrees F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews of Legris #3199 06 60