KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Elbow, Thread Size 1/2 In BSPP, PK10

LEGRIS| Zoro #: G2392214| Mfr #: 3199 14 21

$78.30 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube x Male BSPP
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2392214 Mfr #: 3199 14 21
Max. Pressure: 290 psiConnection Type: Tube x Male BSPP
Temp. Range: -4 Degrees to 175 Degrees FPipe Size: 1/2"
Body Material: Glass Filled Nylon and Nickel Plated BrassColor: Black
Fittings Sub-Category: ElbowsItem: Male Elbow, 90 Degrees
Special Features: With Thread SealantBasic Material: Plastic/Metal Combination
Tube Size: 14mmCountry of Origin (subject to change): France

Description

Male Elbow, Tube Size 14mm, Pipe Size 1/2 In, Tube x BSPP Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews