SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Male Elbow, Thread Size 1/2 In NPT, PK10

LEGRIS| Zoro #: G1249857| Mfr #: 3109 10 22

$144.79 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled Nylon and Nickel Plated BrassColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1249857 Mfr #: 3109 10 22
Body Material: Glass Filled Nylon and Nickel Plated BrassColor: Black
Max. Pressure: 290 psiFittings Sub-Category: Elbows
Tube Size: 10mmConnection Type: Tube x MNPT
Basic Material: Plastic/Metal CombinationItem: Elbow, 90 Degrees
Pipe Size: 1/2"Temp. Range: -4 Degrees to 175 Degrees F
Hex Size: -Country of Origin (subject to change): Mexico

Description

Male Elbow, Tube Size 10mm, Pipe Size 1/2 In, Tube x MNPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews