KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Elbow, Thread Size 1/2 In NPT, PK10

LEGRIS| Zoro #: G2082132| Mfr #: 3109 12 22

$119.65 /pk

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size: 1/2"
Body Material: Glass Filled Nylon and Nickel Plated Brass
Connection Type: Tube x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2082132 Mfr #: 3109 12 22
Pipe Size: 1/2"Body Material: Glass Filled Nylon and Nickel Plated Brass
Connection Type: Tube x MNPTColor: Black
Temp. Range: -4 Degrees to 175 Degrees FFittings Sub-Category: Elbows
Max. Pressure: 290 psiBasic Material: Plastic/Metal Combination
Tube Size: 12mmItem: Elbow, 90 Degrees
Country of Origin (subject to change): Mexico

Description

Male Elbow, Tube Size 12mm, Pipe Size 1/2 In, Tube x MNPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews