KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Elbow, Thread Size 7mm, PK10

LEGRIS| Zoro #: G2134002| Mfr #: 3199 04 55

$50.16 /pk

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size: M7 x 1
Body Material: Glass Filled Nylon and Nickel Plated Brass
Connection Type: Tube x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134002 Mfr #: 3199 04 55
Pipe Size: M7 x 1Body Material: Glass Filled Nylon and Nickel Plated Brass
Connection Type: Tube x MNPTColor: Black
Temp. Range: -4 Degrees to 175 Degrees FFittings Sub-Category: Elbows
Max. Pressure: 290 psiBasic Material: Plastic/Metal Combination
Tube Size: 4mmItem: Elbow, 90 Degrees
Country of Origin (subject to change): France

Description

90 Degrees Male Elbow, Tube Size 4mm, Pipe Size M7 x 1, MNPT x Tube Connection, Temp. Range -4 to 175 Degrees F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews