SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Male Elbow, Tube 12mm, Pipe 1/4 In, PK10

LEGRIS| Zoro #: G2244401| Mfr #: 3109 12 13

$130.55 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled Nylon and Nickel Plated BrassColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2244401 Mfr #: 3109 12 13
Body Material: Glass Filled Nylon and Nickel Plated BrassColor: Black
Max. Pressure: 290 psiTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 12mmConnection Type: Tube x Male BSPT
Basic Material: Plastic/Metal CombinationItem: Male Elbow, 90 Degrees
Pipe Size: 1/4"Fittings Sub-Category: Elbows
Hex Size: 15mmSpecial Features: With Thread Sealant
Country of Origin (subject to change): France

Description

Male Elbow, 90 Degree, Tube Size 12mm, Pipe Size 1/4 In, Hex Size 15mm, Tube x BSPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews