SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Male Elbow, Tube 1/8In, Pipe 1/8In, PK10

LEGRIS| Zoro #: G0439302| Mfr #: 3113 53 11

$42.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled Nylon and Nickel Plated BrassColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0439302 Mfr #: 3113 53 11
Body Material: Glass Filled Nylon and Nickel Plated BrassColor: Black
Max. Pressure: 290 psiTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 1/8"Connection Type: Tube x FNPT
Basic Material: Plastic/Metal CombinationItem: Male Elbow, 45 Degrees
Pipe Size: 1/8"Fittings Sub-Category: Elbows
Hex Size: 11mmSpecial Features: With Thread Sealant
Country of Origin (subject to change): Mexico

Description

Male Elbow, 45 Degree, Tube Size 1/8 In, Pipe Size 1/8 In, Hex Size 11mm, Tube x FNPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews