Legris
Male Elbow, Tube 3/8In, Pipe 3/8In, PK10
Mfr # 3109 60 17
Zoro # G2175232
$92.70
19% off
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
- Max. Pressure 290 psi
- Pipe Size 3/8 in
Explore More Products
- LEGRIS Nickel Plated Brass 90 Degree Swivel Male Elbow, 1/2 in Tube Size 3609 62 18
- LEGRIS Female Connector, 1/8 In OD, 290 PSI, PK10 3014 53 11
- LEGRIS Metric Push-to-Connect Fitting 3108 14 17
- LEGRIS Male Elbow, Tube 1/4In, Pipe 1/4In, PK10 3113 56 14
- LEGRIS Male Connector, 5/32 In OD, 290 PSI, PK10 3175 04 14
- LEGRIS Male Elbow, Tube 3/8In, Pipe 3/8In, PK10 3113 60 18
- LEGRIS UnionTee 8mmOD x 10mmOD, PK10 3104 08 10
- LEGRIS Nickel Plated Brass Male Elbow, 90 Degrees, 13/32 in Tube Size 3609 10 17
- LEGRIS Male Connector Stainless Steel 3805 08 10
- LEGRIS Union Tee, Tube 1/2 x 1/4In, PK10 3104 62 56
- NORGREN Polybutylene Hex Adapter, 5/32 in Tube Size M02250406
- Legris Tube Fittings