KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Elbow, Tube 3/8In, Pipe 3/8In, PK10

LEGRIS| Zoro #: G1203641| Mfr #: 3113 60 18

$54.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube x FNPT
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1203641 Mfr #: 3113 60 18
Max. Pressure: 290 psiConnection Type: Tube x FNPT
Temp. Range: -4 Degrees to 175 Degrees FHex Size: 18mm
Pipe Size: 3/8"Body Material: Glass Filled Nylon and Nickel Plated Brass
Color: BlackFittings Sub-Category: Elbows
Item: Male Elbow, 45 DegreesSpecial Features: With Thread Sealant
Basic Material: Plastic/Metal CombinationTube Size: 3/8"
Country of Origin (subject to change): Mexico

Description

Male Elbow, 45 Degree, Tube Size 3/8 In, Pipe Size 3/8 In, Hex Size 18mm, Tube x FNPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews