Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Male Elbow, Tube 4mm, Pipe 1/4 In, PK10

  • Zoro #: G0463443
  • Mfr #: 3109 04 13
$76.00 ($7.60/unit)
  • Pipe Size: 1/4 in
  • Connection Type: Tube x Male BSPT
  • Color: Black
See full product details
This item ships free.

Legris #3109 04 13 Specifications

  • Zoro #: G0463443
  • Mfr #: 3109 04 13
Pipe Size: 1/4 in Connection Type: Tube x Male BSPT
Color: Black Max. Pressure: 290 psi
Fittings Sub-Category: Elbows Basic Material: Plastic/Metal Combination
Hex Size: 14 mm Temp. Range: -4 Degrees to 175 Degrees F
Item: Male Elbow, 90 Degrees Special Features: With Thread Sealant
Body Material: Glass Filled Nylon and Nickel Plated Brass Tube Size: 4mm
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Male Elbow, 90 Degree, Tube Size 4mm, Pipe Size 1/4 In, Hex Size 14mm, Tube x BSPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews of Legris #3109 04 13