Male Elbow, Tube 4mm, Pipe 1/8 In, PK10

LEGRIS| Zoro #: G1681084| Mfr #: 3113 04 10

$47.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Tube Size: 4mmSpecial Features: With Thread SealantColor: Black
Save 15%. Sign up for Z-mail.


Zoro #: G1681084 Mfr #: 3113 04 10
Tube Size: 4mmSpecial Features: With Thread Sealant
Color: BlackPipe Size: 1/8"
Connection Type: Tube x Male BSPTBasic Material: Plastic/Metal Combination
Hex Size: 10mmMax. Pressure: 290 psi
Fittings Sub-Category: ElbowsTemp. Range: -4 Degrees to 175 Degrees F
Item: Male Elbow, 45 DegreesBody Material: Glass Filled Nylon and Nickel Plated Brass
Country of Origin (subject to change): France


Male Elbow, 45 Degree, Tube Size 4mm, Pipe Size 1/8 In, Hex Size 10mm, Tube x BSPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10