KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Elbow, Tube 6mm, Pipe 1/8 In, PK10

LEGRIS| Zoro #: G2303427| Mfr #: 3109 06 10

$46.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube x Male BSPT
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2303427 Mfr #: 3109 06 10
Max. Pressure: 290 psiConnection Type: Tube x Male BSPT
Temp. Range: -4 Degrees to 175 Degrees FHex Size: 10mm
Pipe Size: 1/8"Body Material: Glass Filled Nylon and Nickel Plated Brass
Color: BlackFittings Sub-Category: Elbows
Item: Male Elbow, 90 DegreesBasic Material: Plastic/Metal Combination
Tube Size: 6mmCountry of Origin (subject to change): Mexico

Description

Male Elbow, 90 Degree, Tube Size 6mm, Pipe Size 1/8 In, Hex Size 10mm, Tube x BSPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews