KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Run Tee, 3/8 In OD, 290 PSI, PK10

LEGRIS| Zoro #: G0561531| Mfr #: 3103 60 22

$69.12 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube x MNPT
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0561531 Mfr #: 3103 60 22
Max. Pressure: 290 psiConnection Type: Tube x MNPT
Temp. Range: -4 Degrees to 175 Degrees FHex Size: 22mm
Pipe Size: 1/2"Body Material: Glass Filled Nylon and Nickel Plated Brass
Color: BlackFittings Sub-Category: Tees
Item: Male Run TeeBasic Material: Plastic/Metal Combination
Tube Size: 3/8"Country of Origin (subject to change): Mexico

Description

Male Run Tee, Tube Size 3/8 In, Pipe Size 1/2 In, Hex Size 22mm, Tube x MNPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews