PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Male Run Tee, 3/8 ODx1/8 NPT, PK10

LEGRIS| Zoro #: G1479484| Mfr #: 3103 60 11

$98.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"Special Features: With Thread SealantColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1479484 Mfr #: 3103 60 11
Tube Size: 3/8"Special Features: With Thread Sealant
Color: BlackPipe Size: 1/8"
Connection Type: TubeBasic Material: Plastic/Metal Combination
Hex Size: 15mmMax. Pressure: 290 psi
Fittings Sub-Category: TeesTemp. Range: -4 Degrees to 175 Degrees F
Item: Male Run TeeBody Material: Glass Filled Nylon and Nickel Plated Brass
Country of Origin (subject to change): Mexico

Description

Male Run Tee, Tube Size 3/8 In., Pipe Size 1/8 In., Hex Size 15mm, Push to Connect Connection, Temp. Range -4 Degrees F to 175 Degrees F, Material of Construction Nylon Body, Nickel Plated Threads, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews