BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Male Run Tee, 4mm ODx10-32 UNF, PK10

LEGRIS| Zoro #: G1074631| Mfr #: 3103 04 20

$85.75 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: TeesColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1074631 Mfr #: 3103 04 20
Fittings Sub-Category: TeesColor: Black
Max. Pressure: 290 psiTemp. Range: -4 Degrees to 175 Degrees F
Hex Size: 8mmConnection Type: Tube
Special Features: With Thread SealantPipe Size: 10-32
Item: Male Run TeeBody Material: Glass Filled Nylon and Nickel Plated Brass
Tube Size: 5/32" or 4mmBasic Material: Plastic/Metal Combination
Country of Origin (subject to change): Mexico

Description

Male Run Tee, Basic Material Plastic/Metal Combination, Body Material Glass Filled Nylon and Nickel Plated Brass, Connection Type Tube, Tube Size 5/32 In. or 4mm, Pipe Size 10-32, Max. Pressure 290 psi, Color Black, Hex Size 8mm, Special Features With Thread Sealant, Temp. Range -4 Degrees to 175 Degrees F, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews