KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Run Tee, 5/16 ODx1/8 NPT, PK10

LEGRIS| Zoro #: G1694987| Mfr #: 3103 08 11

$68.78 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1694987 Mfr #: 3103 08 11
Max. Pressure: 290 psiConnection Type: Tube
Temp. Range: -4 Degrees to 175 Degrees FHex Size: 11mm
Pipe Size: 1/8"Body Material: Glass Filled Nylon and Nickel Plated Brass
Color: BlackFittings Sub-Category: Tees
Item: Male Run TeeSpecial Features: With Thread Sealant
Basic Material: Plastic/Metal CombinationTube Size: 5/16" or 8mm
Country of Origin (subject to change): Mexico

Description

Male Run Tee, Tube Size 5/16 In. or 8mm, Pipe Size 1/8 In., Hex Size 11mm, Push to Connect Connection, Temp. Range -4 Degrees F to 175 Degrees F, Material of Construction Nylon Body, Nickel Plated Threads, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews