PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Male Run Tee, 5/32 In OD, 290 PSI, PK10

LEGRIS| Zoro #: G1572584| Mfr #: 3103 04 11

$57.23 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1572584 Mfr #: 3103 04 11
Max. Pressure: 290 psiTemp. Range: -4 Degrees to 175 Degrees F
Color: BlackBody Material: Glass Filled Nylon and Nickel Plated Brass
Special Features: With Thread SealantPipe Size: 1/8"
Tube Size: 5/32" or 4mmHex Size: 11mm
Basic Material: Plastic/Metal CombinationItem: Male Run Tee
Fittings Sub-Category: TeesConnection Type: Tube x MNPT
Country of Origin (subject to change): Mexico

Product Description

Male Run Tee, Tube Size 5/32 In, Pipe Size 1/8 In, Hex Size 11mm, Tube x MNPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Product Reviews