HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Male Run Tee, 6mm ODx1/4 NPT, PK10

LEGRIS| Zoro #: G1821075| Mfr #: 3103 06 14

$72.05 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 6mm
Max. Pressure: 290 psi
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1821075 Mfr #: 3103 06 14
Tube Size: 6mmMax. Pressure: 290 psi
Color: BlackPipe Size: 1/4"
Basic Material: Plastic/Metal CombinationHex Size: 14mm
Connection Type: Tube x MNPTFittings Sub-Category: Tees
Temp. Range: -4 Degrees to 175 Degrees FItem: Run Tee
Body Material: Glass Filled Nylon and Nickel Plated BrassCountry of Origin (subject to change): Mexico

Description

Male Run Tee, Run Tee, Tube Size 6mm, Pipe Size 1/4 In., Hex Size 14mm, Push to Connect Connection, Temp. Range -4 Degrees F to 175 Degrees F, Material of Construction Nylon Body, Nickel Plated Threads, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews