Male Run Tee, Thread 1/4 In BSPP, PK10

LEGRIS| Zoro #: G1380267| Mfr #: 3193 10 13

$94.53 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 10mm
Special Features: With Thread Sealant
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380267 Mfr #: 3193 10 13
Tube Size: 10mmSpecial Features: With Thread Sealant
Color: BlackPipe Size: 1/4"
Connection Type: Tube x Male BSPPBasic Material: Plastic/Metal Combination
Max. Pressure: 290 psiFittings Sub-Category: Tees
Temp. Range: -4 Degrees to 175 Degrees FItem: Male Run Tee
Body Material: Glass Filled Nylon and Nickel Plated BrassCountry of Origin (subject to change): France

Description

Male Run Tee, Tube Size 10mm, Pipe Size 1/4 In, Tube x BSPP Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews