Legris
Male Run Tee, Thread 1/8 In BSPP, PK10
Mfr # 3193 06 10
Zoro # G2374477
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 6mm
- Pipe Size - Pipe Fitting 1/8 in
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
Explore More Products
- LEGRIS Male Elbow, Tube 16mm, 3/8 In 3199 16 17
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 6mm x 6 mm Tube OD, Black, 10 PK 3106 06 00
- LEGRIS Male Connector, 10mm OD, 290 PSI, PK10 3101 10 17
- LEGRIS Nickel Plated Brass Male Connector, 5/32 in Tube Size 3601 04 20
- LEGRIS Metric Push-to-Connect Fitting 3159 10 13
- LEGRIS Straight Union, Outside Dia 10mm, PK10 3106 10 00
- LEGRIS Metric Push-to-Connect Fitting 3189 12 13
- LEGRIS Male Run Tee, Tube 8mm, Pipe 3/8In, PK10 3103 08 17
- LEGRIS Female Bulkhead Connector, 5/32In OD, PK10 3036 04 14
- LEGRIS Male Elbow, Tube 6mm, Pipe 1/8 In, PK10 3109 06 10
- LEGRIS Plug In Reducer, 3/8x 1/2 In OD, PK10 3166 60 62
- Legris Tube Fittings