Male Run Tee, Thread 3/8 In BSPP, PK10

LEGRIS |Zoro #: G0248911|Mfr #: 3193 08 17

$66.82 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0248911 Mfr #: 3193 08 17
Basic Material: Plastic/Metal CombinationMax. Pressure: 290 psi
Item: Male Run TeeBody Material: Glass Filled Nylon and Nickel Plated Brass
Color: BlackFittings Sub-Category: Tees
Temp. Range: -4 Degrees to 175 Degrees FConnection Type: Tube x Male BSPP
Tube Size: 8mmSpecial Features: With Thread Sealant
Pipe Size: 3/8"Hex Size: -
Country of Origin (subject to change): France

Product Description

Male Run Tee, Basic Material Plastic/Metal Combination, Body Material Glass Filled Nylon and Nickel Plated Brass, Connection Type Tube x Male BSPP, Tube Size 8mm, Pipe Size 3/8 In., Max. Pressure 290 psi, Color Black, Hex Size -, Special Features With Thread Sealant, Temp. Range -4 Degrees to 175 Degrees F, Package Quantity 10

Product Reviews