Run Tee, Tube 5/32", Pipe 1/4In, PK10

LEGRIS| Zoro #: G1566171| Mfr #: 3103 04 13

$98.76 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1566171 Mfr #: 3103 04 13
Max. Pressure: 290 psiItem: Male Run Tee
Color: BlackTemp. Range: -4 Degrees to 175 Degrees F
Specific Fitting Shape: Run TeeTube Size: 5/32"
Special Features: With Thread SealantTube Fitting Material: Glass Filled Nylon, Nickel Plated Brass
Fitting Connection Type: Tube x Male BSPTHex Size: 14mm
Pipe Size (Fittings): 1/4"Basic Fitting Material: Plastic and Metal
Basic Fitting Shape: TeeCountry of Origin (subject to change): France

Product Description

Male Run Tee, Tube Fitting Material Glass Filled Nylon, Nickel Plated Brass, Fitting Connection Type Tube x Male BSPT, Pipe Size (Fittings) 1/4 In., Tube Size 5/32 In., Max. Pressure 290 psi, Color Black, Temp. Range -4 Degrees to 175 Degrees F, Hex Size 14mm, Special Features With Thread Sealant, Package Quantity 10

Product Reviews