KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Run Tee, Tube 4mm, Pipe 1/8 In, PK10

LEGRIS| Zoro #: G1008271| Mfr #: 3103 04 10

$64.36 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube x Male BSPT
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1008271 Mfr #: 3103 04 10
Max. Pressure: 290 psiConnection Type: Tube x Male BSPT
Temp. Range: -4 Degrees to 175 Degrees FHex Size: 10mm
Pipe Size: 1/8"Body Material: Glass Filled Nylon and Nickel Plated Brass
Color: BlackFittings Sub-Category: Tees
Item: Male Run TeeSpecial Features: With Thread Sealant
Basic Material: Plastic/Metal CombinationTube Size: 4mm
Country of Origin (subject to change): France

Description

Male Run Tee, Tube Size 4mm, Pipe Size 1/8 In, Hex Size 10mm, Tube x BSPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews