Legris
Male Run Tee, Tube 8mm, Pipe 1/8In, PK10
Mfr # 3103 08 10
Zoro # G1131882
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 8mm
- Pipe Size - Pipe Fitting 1/8 in
- Max. Pressure 290 psi
- Basic Material Plastic/Metal Combination
Explore More Products
- LEGRIS Union Tee, Tube 1/2 x 3/8In, PK10 3104 62 60
- LEGRIS Fractional Push-to-Connect Fitting 3166 08 62
- LEGRIS Nickel Plated Brass Male Branch Tee, 1/4 in Tube Size 3608 06 13
- LEGRIS Male Elbow, 90 Deg, 1/4, MNPT x Tube, PK10 3109 56 18
- LEGRIS Nickel Plated Brass 90 Degree Male Swivel Elbow, 12mm Tube Size 3609 12 21
- LEGRIS Nickel Plated Brass Swivel Male Elbow, 1/4 in Tube Size 3609 56 14
- LEGRIS Nickel Plated Brass Male Connector, 5/32 in Tube Size 3675 04 14
- LEGRIS Fractional Push-to-Connect Fitting 3188 53 00
- LEGRIS Metric Push-to-Connect Fitting 3121 12 21
- PARKER Swivel Elbow, Pipe 19/100", Tube 1/8 169PLP-2-0
- PARKER Fitting, 3/8", Polymer, Push-to-Connect 6315 60 18WP2
- Legris Push-to-Connect Tube Fittings