Male RunTee, 1/8 OD x 10-32 MNPT, PK10

LEGRIS| Zoro #: G1080895| Mfr #: 3103 53 20

$87.29 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1080895 Mfr #: 3103 53 20
Basic Material: Plastic/Metal CombinationMax. Pressure: 290 psi
Body Material: Glass Filled Nylon and Nickel Plated BrassColor: Black
Fittings Sub-Category: TeesTemp. Range: -4 Degrees to 175 Degrees F
Special Features: With Thread SealantPipe Size: 10-32
Hex Size: 8mmItem: Male Run Tee
Connection Type: TubeTube Size: 1/8"
Country of Origin (subject to change): Unknown

Product Description

Male Run Tee, Tube Size 1/8 In., Pipe Size 10-32, Hex Size 8mm, Push to Connect Connection, Max. Pressure (PSI) 290, Temp. Range -4 to 175 Degrees F, Material of Construction Nylon Body, Nickel Plated Threads, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews