Male Tee, Tube 10mm, Pipe 1/4 In, PK10

LEGRIS| Zoro #: G2285001| Mfr #: 3108 10 13

$132.08 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 10mm
Special Features: With Thread Sealant
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2285001 Mfr #: 3108 10 13
Tube Size: 10mmSpecial Features: With Thread Sealant
Color: BlackPipe Size: 1/4"
Connection Type: Tube x Male BSPTBasic Material: Plastic/Metal Combination
Hex Size: 14mmMax. Pressure: 290 psi
Fittings Sub-Category: TeesTemp. Range: -4 Degrees to 175 Degrees F
Item: Male Branch TeeBody Material: Glass Filled Nylon and Nickel Plated Brass
Country of Origin (subject to change): France

Description

Male Branch Tee, Tube Size 10mm, Pipe Size 1/4 In, Hex Size 14mm, Tube x BSPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews