DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Male Tee, Tube 3/8In, Pipe 3/8In, PK10

LEGRIS| Zoro #: G1060367| Mfr #: 3108 60 17

$83.75 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Special Features: With Thread Sealant
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1060367 Mfr #: 3108 60 17
Tube Size: 3/8"Special Features: With Thread Sealant
Color: BlackPipe Size: 3/8"
Connection Type: Tube x Male BSPTBasic Material: Plastic/Metal Combination
Hex Size: 17mmMax. Pressure: 290 psi
Fittings Sub-Category: TeesTemp. Range: -4 Degrees to 175 Degrees F
Item: Male Branch TeeBody Material: Glass Filled Nylon and Nickel Plated Brass
Country of Origin (subject to change): China

Description

Male Branch Tee, Tube Size 3/8 In, Pipe Size 3/8 In, Hex Size 17mm, Tube x BSPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews