Legris
Male Tee, Tube 5/32In, Pipe 1/8In, PK10
Mfr # 3108 04 10
Zoro # G1107845
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 5/32 in or 4mm
- Pipe Size - Pipe Fitting 1/8 in
- Max. Pressure 290 psi
- Fittings Sub-Category Tees
Explore More Products
- LEGRIS Union Tee, Outside Dia 12mm, PK10 3104 12 00
- LEGRIS Nickel Plated Brass Male Elbow, 90 Degrees, 1/4 in Tube Size 3699 06 13
- LEGRIS Male Connector, Tube 10mm, Pipe 1/4In, PK10 3175 10 13
- LEGRIS Male Connector, Tube 3/16, Pipe 1/8, PK10 3175 55 10
- LEGRIS Nickel Plated Brass Male Elbow, 90 Degrees, 5/16 in Tube Size 3699 08 13
- LEGRIS Nickel Plated Brass Male Connector, 1/4 in Tube Size 3601 06 60
- LEGRIS Male Run Tee, 1/8 In OD, 290 PSI, PK10 3103 53 11
- LEGRIS Metric All Metal Push-to-Connect Fitting 3603 12 17
- LEGRIS Male Branch Tee, 6mmOD x 1/4 NPT, PK10 3108 06 14
- JOHN GUEST Polysulfone Male Connector, 1 in Tube Size PSEI013628
- LEGRIS Union Tee, Tube 16mm 3104 16 00
- Legris Push-to-Connect Tube Fittings