DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Male Tee, Tube 8mm, Pipe 1/4In, PK10

LEGRIS| Zoro #: G2090006| Mfr #: 3108 08 13

$91.06 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 8mm
Max. Pressure: 290 psi
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2090006 Mfr #: 3108 08 13
Tube Size: 8mmMax. Pressure: 290 psi
Color: BlackPipe Size: 1/4"
Basic Material: Plastic/Metal CombinationHex Size: 14mm
Connection Type: Tube x Male BSPTFittings Sub-Category: Tees
Temp. Range: -4 Degrees to 175 Degrees FItem: Male Branch Tee
Body Material: Glass Filled Nylon and Nickel Plated BrassCountry of Origin (subject to change): France

Description

Male Branch Tee, Tube Size 8mm, Pipe Size 1/4 In, Hex Size 14mm, Tube x BSPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews