*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manifold, Metal, Anodized Aluminum, BSPP

LEGRIS| Zoro #: G0800414| Mfr #: 3310 10 21

$55.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -4 Degrees to 175 Degrees F
Item: Manifold
Pipe Fitting Material: Anodized Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0800414 Mfr #: 3310 10 21
Temp. Range: -4 Degrees to 175 Degrees FItem: Manifold
Pipe Fitting Material: Anodized AluminumNumber of Inlets: 1
Fitting Connection Type: BSPP x Push to ConnectOverall Length: 5-47/64"
Overall Height: 1-57/64"Number of Outlets: 6
Mounting Hole Size: 0.18"Overall Width: 51/64"
Inlet Size: 1/2"Max. Pressure: 145 psi
Outlet Size: 10mmCountry of Origin (subject to change): France

Description

Manifold, Pipe Fitting Material Anodized Aluminum, Number of Inlets 1, Number of Outlets 6, Inlet Size 1/2 In., Outlet Size 10mm, Overall Length 5-47/64 In., Overall Width 51/64 In., Overall Height 1-57/64 In., Fitting Connection Type BSPP x Push to Connect, Max. Pressure 145 psi, Mounting Hole Size 0.18 In., Temp. Range -4 Degrees to 175 Degrees F

Reviews