PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Multiple Tee With Mounting Holes, PK10

LEGRIS| Zoro #: G0439747| Mfr #: 3304 08 06

$159.81 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled NylonColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0439747 Mfr #: 3304 08 06
Body Material: Glass Filled NylonColor: Black
Max. Pressure: 290 psiTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 8mm x 6mmConnection Type: Tube
Basic Material: PlasticItem: Multiple Tee
Pipe Size: -Fittings Sub-Category: Tees
Hex Size: -Special Features: With Mounting Holes
Country of Origin (subject to change): France

Description

Multiple Tee, With Mounting Holes, Tube Size 8mm x 6mm, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews