Legris
Nickel Plated Brass Adapter, 1/4 in Tube Size
Mfr # 3666 06 08
Zoro # G4373126
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Tube x Tube
- Tube Size 1/4 in
- Stem OD 8 mm
Explore More Products
- LEGRIS Male Connector Stainless Steel 3805 62 18
- LEGRIS Metric Push-to-Connect Fitting 3136 10 17
- LEGRIS Male Connector Stainless Steel 3805 60 18
- LEGRIS Fractional Push-to-Connect Fitting 3306 56 56
- LEGRIS Male Elbow, Tube 10mm, Pipe 1/4 In, PK10 3109 10 13
- LEGRIS Extended Plug-In Elbow, 1/4 In, PK10 3184 56 00
- LEGRIS Male Connector, Pipe Size 1/4 In, PK10 3101 12 13
- LEGRIS Male Branch Tee, Tube 16mm, 1/2 In 3108 16 21
- LEGRIS Metric Push-to-Connect Fitting 3131 08 17
- PARKER Metric DOT Push-to-Connect Fitting 379PTCR-6-MA22
- JOHN GUEST Polypropylene Plug, 3/8 in Tube Size PP0812E
- Legris Tube Fittings