SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" Push Glass-Fill Nylon Ball Valve Inline

LEGRIS| Zoro #: G2461051| Mfr #: 7910 60 00

$23.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Structure: 1-PieceTube Size: 3/8"Ball Material: Glass Filled Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2461051 Mfr #: 7910 60 00
Valve Structure: 1-PieceTube Size: 3/8"
Ball Material: Glass Filled NylonHandle Type: Screw Driver Slot Compact Handle
Stem Material: brassBody Seal Material: Buna-N
Valve Basic Body Material: PlasticConnection Type: Push x Push
Body Style: InlineSeat Material: Buna-N
Features: Can Be Mounted On A Wall or Adjacent Surface Using StaplesHandle Material: Technical Polymer
Max. Pressure: 145 psi CWPTemp. Range:
Standards: RoHS CompliantBall Valve Product Group: Manual
Item: Ball ValveBody Material: Glass-Filled Nylon
Port: FullCountry of Origin (subject to change): China

Description

Ball Valve, Body Material Glass-Filled Nylon, Body Style Inline, 1-Piece, Tube Size 3/8 In., Connection Type Push x Push, Full Port, Max. Pressure 145 psi CWP, Temp. Range -4 Degrees to 175 Degrees F, Ball Material Glass Filled Nylon, Seat Material Buna-N, Handle Type Screw Driver Slot Compact Handle, Handle Material Technical Polymer, Stem Material Brass, Body Seal Material Buna-N

Reviews