SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" Push Glass-Fill Nylon Mini Ball Valve Inline

LEGRIS| Zoro #: G0396961| Mfr #: 7913 56 00

$17.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Glass-Filled NylonMax. Pressure: 145 psi CWPValve Structure: 1-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0396961 Mfr #: 7913 56 00
Body Material: Glass-Filled NylonMax. Pressure: 145 psi CWP
Valve Structure: 1-PieceBody Style: Inline
Body Seal Material: Buna-NTube Size: 1/4"
Connection Type: Push x PushBall Valve Product Group: Manual
Handle Type: Screw Driver Slot Compact HandleStem Material: brass
Valve Basic Body Material: PlasticItem: Mini Ball Valve
Port: FullTemp. Range: -4 Degrees F to 176 Degrees F
Seat Material: Buna-NFeatures: For Compressed Air Only, Can Be Mounted On A Wall or Adjacent Surface Using Staples
Standards: RoHS CompliantHandle Material: Technical Polymer
Ball Material: Glass Filled NylonCountry of Origin (subject to change): China

Description

Mini Ball Valve, Body Material Glass-Filled Nylon, Body Style Inline, 1-Piece, Tube Size 1/4 In., Connection Type Push x Push, Full Port, Max. Pressure 145 psi CWP, Temp. Range -4 Degrees F to 176 Degrees F, Ball Material Glass Filled Nylon, Seat Material Buna-N, Handle Type Screw Driver Slot Compact Handle, Handle Material Technical Polymer, Stem Material Brass, Body Seal Material Buna-N

Reviews